Rubber Stoppers
Rubber Stoppers, Solid, 11, 6 (Approx. Count)
Catalog # 470005-744
Supplier: United Scientific Supplies
: RST11-S
Jump to:
Product Details & Documents
A superior grade of rubber that has softness, resiliency, and durability
- Size numbers are molded into the top
- All stoppers are 25 mm long
- Size 2 and above accept 6 mm tubing
- Approximately 454 g (1 lb.) per bag
Black stoppers are made of solid natural rubber that stays pliable over a long period of time. Ideal for use with non-aggressive or concentrated solutions. Stoppers feature a low sulfur content, and will withstand temperatures from –25 to 70 °C (–13 to 158 °F).
: Product contains latex. May cause allergic reactions.
Spécifications
- Désignation:Rubber Stoppers, Solid
- Taille:11
- Packaging:6 (Approx. Count)



