Bone Cutting Shears
Bone Cutting Shears, 190 mm (7.5"), Stainless steel
Catalog # 470005-444
Supplier: Dunrite Instruments
Fournisseur #: 140997
Jump to:
Product Details & Documents
Makes easy work of cutting bone.
- Flush cutting face
- Spring handles
- Stainless steel construction wont chip
- Stainless construction
Make one of the toughest dissection chores — cutting through bone — easier with straight shears designed especially for the job. These shears will also spare wear and tear on your fine instruments.
: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Spécifications
- Désignation:Bone Cutting Shears
- Longueur:190 mm (7.5")
- Matière:Stainless steel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



