Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Cutters, Carbide Insert, Excelta | Avantor

Cutters, Carbide Insert, Excelta

Cutters, medium round head, hard wire, 2 star quality, carbide inserts, Stainless steel, 112.5 mm (4.5"), 12°
Catalog # 89411-858
Supplier:   Excelta
Fournisseur #:  2899EHT
Cutters, Carbide Insert, Excelta
Catalog # 89411-858
Supplier:  Excelta
Cutters, Carbide Insert, Excelta
Cutters, Carbide Insert, Excelta

Cutters, medium round head, hard wire, 2 star quality, carbide inserts, Stainless steel, 112.5 mm (4.5"), 12°

Price
180,72 $
Log in pour la disponibilité
Each
Product Details & Documents

This compound action cutter is ideal for cutting small hard wire.

  • Carbide insert cutting edges for tough hard wire
  • Compound-Action means less pressure on hands
  • Dual leaf springs for ease of use
  • Stainless steel shank for corrosion resistants

These multi-purpose medium round hard wire cutters feature stainless steel construction for corrosion resistance and carbide inserts for maximum blade life. Hard wire cutting capacity is 0.010 to 0.020". The grips are soft cushioned foam and have a surface resistivity of 10¹⁰ ohms/sq. Interestingly, the 149AT is a compound-action cutter, which requires much less force to operate.

Spécifications
  • Désignation:
    Cutters, medium round head, hard wire, 2 star quality, carbide inserts
  • Matière:
    Stainless steel
  • Curvature:
    12°
  • Overall Length:
    112.5 mm (4.5")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.