Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
TRACK-IT™ Temperature Logger, Monarch Instrument

TRACK-IT™ Temperature Logger, Monarch Instrument

TRACK-IT™ Temperature logger with no LCD display and long life battery, calibrated, T: − 20...+85 °C (−4...185 °F) with EF65162 battery
T: − 20...+70 °C (−4...158 °F) with CR2032 battery, 0.06 °C/ 0.11 °F, ±0.5 °C (0...50 °C), (32...122 °F)
±2 °C (−20 ...+85 °C), (−4...+185 °F)
Catalog # 89409-780
Supplier:   Monarch Instrument
Supplier #:  5396-0104-CAL
TRACK-IT™ Temperature Logger, Monarch Instrument
Catalog # 89409-780
Supplier:  Monarch Instrument
TRACK-IT™ Temperature Logger, Monarch Instrument
TRACK-IT™ Temperature Logger, Monarch Instrument

TRACK-IT™ Temperature logger with no LCD display and long life battery, calibrated, T: − 20...+85 °C (−4...185 °F) with EF65162 battery
T: − 20...+70 °C (−4...158 °F) with CR2032 battery, 0.06 °C/ 0.11 °F, ±0.5 °C (0...50 °C), (32...122 °F)
±2 °C (−20 ...+85 °C), (−4...+185 °F)

Price
$447.89
Log in pour la disponibilité
Each
Product Details & Documents

This Logger is a battery powered stand alone device that records up to 64000 samples of temperature data.

  • Push button or program to start recording
  • Four digit LCD display
  • Two user progammable alarms, high or low
  • Indication of alarms, triggered, small compact size
  • N.I.S.T. calibration available and MKT calculation included
  • High accuracy and repeatability

The sample storage rate can be set from 1 sample every 2 seconds to 1 sample every 24 hours. The on board data storage is non‐volatile so data will not be lost in the event of a depleted battery. The Track‐It™ Temperature Logger can be ordered with or without an LCD display and with a standard (one year) or long life battery (three year).

Information displayed on the LCD is also user programmable and can be sequenced by pressing the logger button. Both models have a multicolored LED indicator to notify user of alarms or general activity. A splash proof protective cover protects the logger when in use.

The unit is easily configured using the included Track‐It™ Software. Configure the unit to start and stop recording at a predetermined time and date or only when an alarm condition is sensed.

Coin cell option: Battery: Lithium CR2032
Hi energy option: Battery: EF651625

Certifications: CE Marked.

Ordering information: Interactive Software and splash proof protective cover included.

Spécifications
  • Résolution:
    0.06 °C/ 0.11 °F
  • Désignation:
    TRACK-IT™ Temperature logger with no LCD display and long life battery, calibrated
  • Accuracy:
    ±0.5 °C (0...50 °C), (32...122 °F)
    ±2 °C (−20 ...+85 °C), (−4...+185 °F)
  • Range:
    T: − 20...+85 °C (−4...185 °F) with EF65162 battery
    T: − 20...+70 °C (−4...158 °F) with CR2032 battery
  • Cat. No.:
    89409-780
  • W×D×H:
    29.5×92.9×19.1 mm (1.16×3.66×0.75")
  • Interface:
    USB
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • TRACK-IT™ software replacement CD
    TRACK-IT™ software replacement CD
    89184-594
    Log in pour la disponibilité
    Each - $74.68

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Protective rubber sleeve
    Protective rubber sleeve
    89184-596
    Log in pour la disponibilité
    Each - $33.15

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement Standard Battery: Coin cell lithium CR2032
    Replacement Standard Battery: Coin cell lithium CR2032
    89184-598
    Log in pour la disponibilité
    Each - $40.50

Informations sur le produit

  • Catalog #
    Availability
    Price
  • 3 ft USB 2.0 interface cable
    3 ft USB 2.0 interface cable
    89184-592
    Log in pour la disponibilité
    Each - $29.86

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement Long Life Battery: EF651625
    Replacement Long Life Battery: EF651625
    89184-600
    Log in pour la disponibilité
    Each - $63.67

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.