Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
TRACK-IT™ Temperature Logger, Monarch Instrument | Avantor

TRACK-IT™ Temperature Logger, Monarch Instrument

TRACK-IT™ Temperature logger with LCD display and standard battery, calibrated, T: − 20...+85 °C (−4...185 °F) with EF65162 battery
T: − 20...+70 °C (−4...158 °F) with CR2032 battery, 0.06 °C/ 0.11 °F, ±0.5 °C (0...50 °C), (32...122 °F)
±2 °C (−20 ...+85 °C), (−4...+185 °F)
Catalog # 89409-774
Supplier:   Monarch Instrument
Fournisseur #:  5396-0101-CAL
TRACK-IT™ Temperature Logger, Monarch Instrument
Catalog # 89409-774
Supplier:  Monarch Instrument
TRACK-IT™ Temperature Logger, Monarch Instrument
TRACK-IT™ Temperature Logger, Monarch Instrument

TRACK-IT™ Temperature logger with LCD display and standard battery, calibrated, T: − 20...+85 °C (−4...185 °F) with EF65162 battery
T: − 20...+70 °C (−4...158 °F) with CR2032 battery, 0.06 °C/ 0.11 °F, ±0.5 °C (0...50 °C), (32...122 °F)
±2 °C (−20 ...+85 °C), (−4...+185 °F)

Price
$473.71
Log in pour la disponibilité
Each
Product Details & Documents

This Logger is a battery powered stand alone device that records up to 64000 samples of temperature data.

  • Push button or program to start recording
  • Four digit LCD display
  • Two user progammable alarms, high or low
  • Indication of alarms, triggered, small compact size
  • N.I.S.T. calibration available and MKT calculation included
  • High accuracy and repeatability

The sample storage rate can be set from 1 sample every 2 seconds to 1 sample every 24 hours. The on board data storage is non‐volatile so data will not be lost in the event of a depleted battery. The Track‐It™ Temperature Logger can be ordered with or without an LCD display and with a standard (one year) or long life battery (three year).

Information displayed on the LCD is also user programmable and can be sequenced by pressing the logger button. Both models have a multicolored LED indicator to notify user of alarms or general activity. A splash proof protective cover protects the logger when in use.

The unit is easily configured using the included Track‐It™ Software. Configure the unit to start and stop recording at a predetermined time and date or only when an alarm condition is sensed.

Coin cell option: Battery: Lithium CR2032
Hi energy option: Battery: EF651625

Certifications: CE Marked.

Ordering information: Interactive Software and splash proof protective cover included.

Spécifications
  • Résolution:
    0.06 °C/ 0.11 °F
  • Désignation:
    TRACK-IT™ Temperature logger with LCD display and standard battery, calibrated
  • Accuracy:
    ±0.5 °C (0...50 °C), (32...122 °F)
    ±2 °C (−20 ...+85 °C), (−4...+185 °F)
  • Range:
    T: − 20...+85 °C (−4...185 °F) with EF65162 battery
    T: − 20...+70 °C (−4...158 °F) with CR2032 battery
  • Cat. No.:
    89409-774
  • W×D×H:
    29.5×92.9×19.1 mm (1.16×3.66×0.75")
  • Interface:
    USB
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • TRACK-IT™ software replacement CD
    TRACK-IT™ software replacement CD
    89184-594
    Log in pour la disponibilité
    Each - $74.68

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Protective rubber sleeve
    Protective rubber sleeve
    89184-596
    Log in pour la disponibilité
    Each - $33.15

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement Standard Battery: Coin cell lithium CR2032
    Replacement Standard Battery: Coin cell lithium CR2032
    89184-598
    Log in pour la disponibilité
    Each - $40.50

Informations sur le produit

  • Catalog #
    Availability
    Price
  • 3 ft USB 2.0 interface cable
    3 ft USB 2.0 interface cable
    89184-592
    Log in pour la disponibilité
    Each - $29.86

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Replacement Long Life Battery: EF651625
    Replacement Long Life Battery: EF651625
    89184-600
    Log in pour la disponibilité
    Each - $63.67