Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

VWR® Inverted Microscope

VWR® 65mm Petri Dish Holder
  89403-624
VWR® Inverted Microscope
  89403-624
 :  
VWR® Inverted Microscope
VWR® Inverted Microscope

VWR® 65mm Petri Dish Holder

 
 

The VWR® Inverted microscope is the ideal device for live cell and advanced applications, as well as routine laboratory, research, and educational needs.

  • Ideal for live cell and advanced applications

  • Trinocular Siedentopf tube with 45° inclination
  • One-year warranty on electrical parts
  • Five-year warranty on mechanical parts and optics

The VWR® Inverted microscope features and is supplied with:
- Trinocular Siedentopf trinocular tube with 45° inclination (Light Split = 20/80)
- Wide focus PL 10x/22 mm high eyepoint eyepiece
- Side facing quintuple nosepiece
- CCIS planachromatic objective PL4X
- CCIS planachromatic phase objective Ph10X, LWD PL Ph20X, LWD PL Ph40X
- ELWD N.A. 0.30 condenser
- Centrable phase slider with PH1, PH3, and bright field
- Phase centering telescope
- Plain stage with attachable mechanical stage with well plate holders (128x86 mm), glass and metal stage inserts
- 32, 54, 65 mm Petric dish holder
- Externally mounted centerable Halogen/30 W illumination with intensity control
- 45 mm blue ground glass and green interference filter
- Power cord, allen hexagonal key, vinyl dust cover, and universal power supply (100 to 240 V)

 : C-UL, UL Listed. CSA certified.

 : Microscope is supplied with all accessories listed above. The VWR® Inverted Microscope is supplied with a one-year warranty on electrical parts, and a five-year warranty on mechanical parts and optics.

 
  • Désignation:
    VWR® 65mm Petri Dish Holder