VWR® Inverted Microscope
Product Details & Documents
The VWR® Inverted microscope is the ideal device for live cell and advanced applications, as well as routine laboratory, research, and educational needs.
Ideal for live cell and advanced applications
- Trinocular Siedentopf tube with 45° inclination
- One-year warranty on electrical parts
- Five-year warranty on mechanical parts and optics
The VWR® Inverted microscope features and is supplied with:
- Trinocular Siedentopf trinocular tube with 45° inclination (Light Split = 20/80)
- Wide focus PL 10x/22 mm high eyepoint eyepiece
- Side facing quintuple nosepiece
- CCIS planachromatic objective PL4X
- CCIS planachromatic phase objective Ph10X, LWD PL Ph20X, LWD PL Ph40X
- ELWD N.A. 0.30 condenser
- Centrable phase slider with PH1, PH3, and bright field
- Phase centering telescope
- Plain stage with attachable mechanical stage with well plate holders (128x86 mm), glass and metal stage inserts
- 32, 54, 65 mm Petric dish holder
- Externally mounted centerable Halogen/30 W illumination with intensity control
- 45 mm blue ground glass and green interference filter
- Power cord, allen hexagonal key, vinyl dust cover, and universal power supply (100 to 240 V)
Certifications: C-UL, UL Listed. CSA certified.
Ordering information: Microscope is supplied with all accessories listed above. The VWR® Inverted Microscope is supplied with a one-year warranty on electrical parts, and a five-year warranty on mechanical parts and optics.
Spécifications
- Désignation:VWR® ISCC LWD Planachromatic Phase Ph10X/0.25
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



