Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Specimen Container, Dynalon | Avantor

Specimen Container, Dynalon

480 ml (15.5 oz.), 4.0 ", 0.052 lbs., PPCO, 3.6"
Catalog # 30620-266
Supplier:   Dynalon
Fournisseur #:  454415
Specimen Container, Dynalon
Catalog # 30620-266
Supplier:  Dynalon
Specimen Container, Dynalon
Specimen Container, Dynalon

480 ml (15.5 oz.), 4.0 ", 0.052 lbs., PPCO, 3.6"

Price
252,81 $
Log in pour la disponibilité
Case of 100
Product Details & Documents

Lightweight containers with tight-fitting lids are non-breakable and translucent

Designed to simplify and standardize the handling and storage of specimens. The containers are inert and cannot be attacked by formaldehyde, weak acids, or bases. They will resist freezing or boiling. Specimen containers offer long shelf lives and are easily disposed, yet sturdy enough for reuse. Easy to store, containers require little space. Dimension values include container with lid.

Spécifications
  • Ø:
    3.6"
  • Capacité:
    480 ml (15.5 oz.)
  • Hauteur:
    4.0 "
  • Matière:
    PPCO
  • Weight:
    0.052 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.