Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Snap Cap Containers, Polystyrene, Dynalon | Avantor

Snap Cap Containers, Polystyrene, Dynalon

145 ml (40 dram), 98 mm (without Cap), 0.06437 lbs., 45 mm
Catalog # 30620-256
Supplier:   Dynalon
Fournisseur #:  426364-40
Snap Cap Containers, Polystyrene, Dynalon
Catalog # 30620-256
Supplier:  Dynalon
Snap Cap Containers, Polystyrene, Dynalon
Snap Cap Containers, Polystyrene, Dynalon

145 ml (40 dram), 98 mm (without Cap), 0.06437 lbs., 45 mm

Price
$342.87
Log in pour la disponibilité
Case of 72
Product Details & Documents

Snap Cap Containers are molded of rigid-wall polystyrene with tight fitting polyethylene Snap-On caps

Approximately 16 drams per ounce. Maximum operating temperature for polystyrene is 70 °C.

Excellent for storing dry materials, powders, tablets, etc. The 7 dram size may be used with automatic cell counters for collection of sample and, where venous samples are used, for dilution purposes.

Spécifications
  • Ø:
    45 mm
  • Capacité:
    145 ml (40 dram)
  • Hauteur:
    98 mm (without Cap)
  • Weight:
    0.06437 lbs.