Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
PFA Jars | Avantor

PFA Jars

PFA jar, 90 ml, 68.6 mm (2.7"), 50.3 mm (2")
Catalog # 30617-474
Supplier:   SAVILLEX
Fournisseur #:  100-0090-01
PFA Jars
Catalog # 30617-474
Supplier:  SAVILLEX
PFA Jars
PFA Jars

PFA jar, 90 ml, 68.6 mm (2.7"), 50.3 mm (2")

Price
$161.12
Log in pour la disponibilité
Each
Product Details & Documents

Used for the collection, storage, or disposition of a wide variety of solutions or solids

Service temperature range is –200 to +260 °C (–328 to +500 °F).

The seamless design, radiused interior corners, and wide mouth opening allow for easy transfer and removal of contents. Knurled closures enable a secure grip. A proprietary PFA molding process produces a container with strong yet translucent walls so contents are visible.

Ordering information: Closures are not included, and must be ordered separately.

Spécifications
  • Ø:
    50.3 mm (2")
  • Capacité:
    90 ml
  • Désignation:
    PFA jar
  • Hauteur:
    68.6 mm (2.7")
Accessories

Informations sur le produit

  • Catalog #
    Height
    Ø
    Availability
    Price
  • PFA Closure, 53mm, for use with 30617-474
    PFA Closure, 53mm, for use with 30617-474
    30617-516
    19.1 mm (0.8")
    62.5 mm (2.5")
    Log in pour la disponibilité
    Each - $122.10

Informations sur le produit

  • Catalog #
    Height
    Ø
    Availability
    Price
  • PFA Closure, 70mm, for use with 30617-476
    PFA Closure, 70mm, for use with 30617-476
    30617-518
    19.6 mm (0.8")
    80 mm (3.1")
    Log in pour la disponibilité
    Each - $147.32

Informations sur le produit

  • Catalog #
    Height
    Ø
    Availability
    Price
  • PFA Closure, 110mm, for use with 30617-480
    PFA Closure, 110mm, for use with 30617-480
    30617-522
    29 mm (1.1")
    122.7 mm (4.8")
    Log in pour la disponibilité
    Each - $497.77

Informations sur le produit

  • Catalog #
    Height
    Ø
    Availability
    Price
  • PFA Closure, 89mm, for use with 30617-478
    PFA Closure, 89mm, for use with 30617-478
    30617-520
    23.1 mm (0.9")
    99.8 mm (3.9")
    Log in pour la disponibilité
    Each - $237.09