Whatman™ Polyester Drain Discs
Polyester drain disc, PE, membrane filter accessories, 47 mm, 100 µm
CA11013-696
: Cytiva
: 231100
The polyester drain disc is binder free and has a thickness of 100 µm.
- Flat surface to eliminate filter tearing or rupturing
- Used as a separator between membrane layers in serial stack filtration applications
This chemically inert support disc is available in a variety of diameters for use in a range of devices. With Application in General laboratory microfiltration, Quality control and sterility testing, Removal of particulates from HPLC solvents, Tissue culture media filtration.
- Ø:47 mm
- Désignation:Polyester drain disc, PE, membrane filter accessories
- Épaisseur:100 µm



