Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

SPM Calibrator, Electron Microscopy Sciences

300-2D with Pin
  102099-160
 :  80123-2D-PIN
SPM Calibrator, Electron Microscopy Sciences
  102099-160
 :  
SPM Calibrator, Electron Microscopy Sciences
SPM Calibrator, Electron Microscopy Sciences

300-2D with Pin

 
 
   
 

Nominal calibrated dimensions: 300 or 700 nm.

  • Easier testing of your SPM
  • Improved accuracy of critical dimension measurements
  • Accuracy: 0.5% (1 std. dev.)
  • Holographic fabrication - assures high accuracy and precision
  • Pattern height >100 nm - provide excellent image contrast
  • Uniform coverage of entire chip - save time (can image anywhere)

Calibration certificate: supplied with each sample, stating the dimension to the nearest 1 nm. Pattern types: 1- or 2- Dimensional. The calibrated dimension is the same for both axes for the 2-D standard. Feature geometry: parallel ridges (1-D, 300 or 700 nm); -cylindrical posts (2-D 300 nm); -diamond-shaped posts (2-D 700 nm). Physical Size: 3×4×0.5 mm. Substrate: Silicon wafer. Top surface: Tungsten film. The 1-D standards can be scanned using any AFM mode, including contact mode. The 2-D standards can be scanned using modes such as Tapping Mode™, intermittent contact, and non-contact.

Model 150-1D: Accurate measurements of sub 0.5 micron features are increasingly important as nanotechnology develops and as conventional microfabricated structures (semiconductors, magnetic data storage devices, optical data discs) shrinking. The model 150-1D with a nominal period (pitch) of 150 nm, one dimensional, fabricated on a transparent substrate (Aluminum lines on glass) is the new tool to support this work.

Model 750-HD: High Durability Calibration Reference Specimen for AFM and STM. Each specimen is supplied with a calibration certificate. Can be used for AFM, STM and SEM. Has been used successfully in a hot water AFM.

Model PT: Phase Imaging Test Specimen (verify TappingMode™ phase contrast and resolution). Phase Imaging is a sharp probe, which is brought into proximity with the specimen surface. The probe is oscillated vertically near its mechanical resonance fre-quency. As the probe lightly taps the surface, the amplitude of oscillation is reduced and the AFM uses this change in amplitude in order to track the surface topography. In addition to its amplitude, the probe motion can be characterized by its phase relative to a driving oscillator. The phase signal changes when the probe encounters regions of different composition. Phase shifts are registered as bright and dark regions in phase images, comparable to the way height changes are indicated in height images.

Phase images often show extraordinary contrast for many composite surfaces of technological and scientific interest. These include contamination deposits, discontinuous (i.e. defective) thin films, devices built of composite materials (e.g. magnetic recording heads), and cross-sectional specimens of composite materials. Both inorganic and organic materials can be examined. We have found that phase imaging is more convenient and gentler than other methods, which are based on contact mode operation. It routinely achieves lateral resolution of 10 nm.
Models 300-2D, 300-1D, 700-2D and 700-1D, All mounted on 15 mm steel disc.
References
1. Pereira, D.E.D. and Claudio-da-Silva, Jr., E. “Improvement of AFM as an analytical Instrument for Residual Lignin Characterization” in: Proceedings International Symposium on Wood and Pulping Chemistry, Helsinki, Finland, June 1995.
2. Pereria, D.E.D, Chernoff, D., Claudio-da-Silva, Jr. E., and Cemuner, B.

 
  • Désignation:
    300-2D with Pin
  • Cat. No.:
    102099-160

Certains produits peuvent apparaître comme restreints

Pour garantir un passage en caisse fluide et rapide,veuillez-vous connecter à votre compte.Certains articles peuvent apparaître comme restreints simplement parce que vous n'êtes pas connecté.

Si vous n'avez pas de compte, vous pouvez vous inscrire en utilisant notre formulaire d'inscription en ligne (https://www.avantorsciences.com/ca/en/login/register)

 

Si des restrictions apparaissent toujours après votre connexion, certains produits — comme les produits chimiques ou les dispositifs médicaux — nécessitent des étapes supplémentaires de vérification de compte pour pouvoir passer une commande. Certains articles peuvent également nécessiter une licence spécifique ou une documentation supplémentaire ; la documentation requise sera demandée pour ces articles avant l’expédition.