VWR® Screw-Thread Vials, 4 ml
Screw-Thread Vials, 4.00 ml, 15×45 mm, Amber, Non
Jump to:
Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
Product Details & Documents
Designed for use with Waters® WISP® (48-position) and Shimadzu™ autosamplers.
- 13-425 thread finish
- ID vials feature write-on patch with graduation for convenient sample identification
- Superior quality borosilicate glass
Caps have a central hole measuring 8.5 mm and a septa, ND13.
Spécifications
- Avec bouchon:Non
- Capacité:4.00 ml
- Color:Amber
- Désignation:Screw-Thread Vials
- Diameter ×H:15×45 mm
- Cat. No.:46610-739



