Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Membrane Nitrogen Generators | Avantor

VWR® Membrane Nitrogen Generators

7 - 88 L/min
Catalog # 26000-018
VWR® Membrane Nitrogen Generators
Catalog # 26000-018
Supplier:  
VWR® Membrane Nitrogen Generators
VWR® Membrane Nitrogen Generators

7 - 88 L/min

Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
VWR LCMS NITROGEN 22L Catalog #CA26000-018

Le produit CA26000-018 est un remplacement de 26000-018 et a le même emballage et les mêmes spécifications, mais peut être d'une quantité différente.

Product Details & Documents

VWR® Membrane Nitrogen Generators are designed to supply single or multiple LC/MS instruments with dry nitrogen at purities of 99.0–99.5%.

  • Recommended and certified by all major LC/MS instrument manufacturers

These membrane generators can also be used for solvent evaporation or analytical instruments. Installation requires a minimum of 60psig of compressed air to a 63.5mm (1/4") or 127mm (1/2") inlet connection. The outlet nitrogen supply is then directed to analytical instruments. The generators require no electrical connections and the only maintenance required is to change the prefilters periodically.

 : Generators are also available with purity monitors. For more information, contact your Avantor sales representative.

Spécifications
  • Flow Range:
    7 - 88 L/min
  • Cat. No.:
    26000-018
  • Dimensions:
    45.7W×41.3D×130.8 H cm (18×16¹/₄×51¹/₂")
  • Weight:
    50 kg (153 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.