Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

VWR® Membrane Nitrogen Generators

2 - 24 L/min
  26000-014
VWR® Membrane Nitrogen Generators
  26000-014
 :  
VWR® Membrane Nitrogen Generators
VWR® Membrane Nitrogen Generators

2 - 24 L/min

 
 
 
VWR N2 GENERATOR 4LITER  CA26000-014

 

 

VWR® Membrane Nitrogen Generators are designed to supply single or multiple LC/MS instruments with dry nitrogen at purities of 99.0–99.5%.

  • Recommended and certified by all major LC/MS instrument manufacturers

These membrane generators can also be used for solvent evaporation or analytical instruments. Installation requires a minimum of 60psig of compressed air to a 63.5mm (1/4") or 127mm (1/2") inlet connection. The outlet nitrogen supply is then directed to analytical instruments. The generators require no electrical connections and the only maintenance required is to change the prefilters periodically.

 : Generators are also available with purity monitors. For more information, contact your Avantor sales representative.

 
  • Flow Range:
    2 - 24 L/min
  • Cat. No.:
    26000-014
  • Dimensions:
    27W×34D×40.6 H cm (10³/₄×13 ¹/₂×16")
  • Weight:
    19 kg (41 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.