Tranquility® Nitrile Gloves, Microflex®, Ansell
S, White, 24.1 cm (9½")
Catalog # 94024-058
Supplier: Ansell Healthcare
Fournisseur #: TQ-601-S
Jump to:
Product Details & Documents
Latex-free nitrile gloves contain no natural rubber proteins and are soft, thin, and conform to the hand for excellent dexterity and grip. These gloves now feature HYDRASOFT™ Skin Moisturizing Technology.
- Ambidextrous
- Beaded cuffs
- Powder-free
- Textured fingers
Recommended when enhanced comfort and tactile sensitivity are a must for everyday use of small instruments. The HYDRASOFT™ Skin Moisturizing Technology is proven to allow skin to retain 2X more moisture.
: Gloves meet or exceed ASTM D6319 for physical properties.
Spécifications
- Glove Color:White
- Taille du gant:S
- Longueur:24.1 cm (9½")
- Powdered/Powder-free:Powder-free
- Palm thickness:3.1 mil
- Cat. No.:94024-058
- Cuff thickness:2.8 mil
- Disposable / reusable:Disposable
- Ambidextrous/Hand-specific:Ambidextrous
- Finger thickness:4.3 mil
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



