Universal Snap Cap, Globe Scientific
Universal Snap Cap, Polyethylene, Yellow
Catalog # 89206-922
Supplier: Globe Scientific
Fournisseur #: 118115Y
Jump to:
Product Details & Documents
Guard samples against cross-contamination and laboratory work areas against infection and spillage with these universal snap caps
- Low density polyethylene (LDPE)
- Assorted colors available
- Add the convenience of 1 cap to fit multiple size tubes
These polyethylene universal caps are designed for easy-on and easy-off use. Cap removal is simple and quick. Universal caps are ideal for recapping most 12 mm, 13 mm, and 16 mm evacuated glass blood collection tubes. Flexible closures protect from aerosols of highly infectious microorganisms.
Precision molded from low-density polyethylene and designed to fit firmly on the tube. Closures are very sturdy under most rigorous procedures, including centrifugation.
Ordering information: Snap caps are supplied in a pack of 1000.
Spécifications
- Color:Yellow
- Désignation:Universal Snap Cap
- Matière:Polyethylene



