Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

Evolution One™ Latex Gloves, Microflex®, Ansell

L, Natural, 25.4 cm (10")
Catalog # 32916-536
Supplier:   Ansell Healthcare
 :  EV-2050-L
Evolution One™ Latex Gloves, Microflex®, Ansell
Catalog # 32916-536
Supplier:  Ansell Healthcare
Evolution One™ Latex Gloves, Microflex®, Ansell
Evolution One™ Latex Gloves, Microflex®, Ansell

L, Natural, 25.4 cm (10")

Price
$35.50
Log in pour la disponibilité
Each Case of 1000
Product Details & Documents

These ambidextrous latex gloves have added coating that provides super antisticking properties.

  • Ambidextrous
  • Interior polymer coating for superior antisticking properties in all conditions
  • Fully textured, beaded cuff, powder-free
  • Thickness: 8.7 mil (finger)

These gloves have an interior polymer coating that provides superior antisticking properties, resulting in highly effective donning in wet, damp, or dry conditions.

 : This product contains natural rubber latex which may cause allergic reactions. Safe use of this glove by or on latex-sensitized individuals has not been established.

Spécifications
  • Glove Color:
    Natural
  • Taille du gant:
    L
  • Longueur:
    25.4 cm (10")
  • Powdered/Powder-free:
    Powder-free
  • Palm thickness:
    6.7 mil
  • Cat. No.:
    32916-536
  • Cuff thickness:
    4.7 mil
  • Disposable / reusable:
    Disposable
  • Ambidextrous/Hand-specific:
    Ambidextrous
  • Latex/Latex-free:
    Latex
  • Finger thickness:
    8.7 mil
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.