CE4 System Nitrile Gloves, Microflex®, Ansell
Product Details & Documents
Gloves are packaged with a double vacuum seal for use in ISO Class 4 (FED-STD-209E Class 10/M2.5) controlled environments, and washed in microprocessor-controlled, two-in-one, washer/dryer laundering systems to provide very low surface particulates, ionic extractables, and non-volatile residues.
- Powder-free
- Ambidextrous
- Superb tactile strength and comfort
Made from 100% nitrile to alleviate the potential for adverse reactions associated with latex protein. Does not contain plasticizers. Silicone-free. Micro-textured surface enhances wet or dry grip. Provides superb aesthetics, dexterity, tactile sense, fit, feel, and comfort. Excellent static decay and surface resistivity properties.
Certifications: Lot-specific Certificate of Analysis available upon request.
Packaging: Packed 100 gloves per vacuum-sealed double poly bag, 10 poly bags per case.
Caution: Components used in making these gloves may cause allergic reactions in some users. Follow your institution's policies for use.
Spécifications
- Glove Color:White
- Taille du gant:S
- Longueur:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Palm thickness:6.3 mil
- Cat. No.:32916-770
- Ambidextrous/Hand-specific:Ambidextrous
- Finger thickness:7.9 mil
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



