Specimen Holders For SEM, Electron Microscopy Sciences
Product Details & Documents
Specimen holders are designed to improve your productivity and allow to view more than one sample at a time. This will save pump down time, keep the chamber cleaner and get more work done.
All mounts are machined from solid aluminum and come with spring clips/or setscrews to hold your specimens securely and are made to fit onto your stage and are designed to fit through all standard specimen exchange ports, and have a center-threaded port to accept the Adapter Pins
Universal SEM Sample Holder will hold almost any sample from 3 to 29 mm in diameter plus various odd shaped samples, which one of their dimensions is not greater than 29 mm. The samples are easily inserted or removed from the holder. The holder is made from aluminum and is supplied with four removable sample arms so that it can hold very small samples as well, and it provides good electrical contact to the stage. The AMRAY base is the standard base and it measures: 48 x 42 x 12 mm Thick. For all other makes and models, adapter Pin can choose to screw on to the AMRAY base holder.
Vertical Mount for thin samples flat base is designed to hold thin samples vertically in the SEM or any microscope. It is 25 mm in diameter and 10 mm thick. Each of the two loader jaws can hold up to 3 mm thick samples. The spring loader keeps thin samples vertical so that cross sections can be studied. This holder is very useful for cross sections of silicon wafers or multilayer capicators. This holder can be adapted to any adapter pin listed above to accommodate your instrument.
The Multi Pin Holder is designed to save time. It accommodates 3 or 5 of 12.5 mm (1/2") diameter surface, 1/8" dia. (3.175910 specimen holders For SEM 10-14 mm) pin.
All adapters have a threaded portion 5 mm in length. Adapter measurements are length x diameter.
Ordering information: Order the Adapter Pin that fits the instrument.
Spécifications
- Ø:—
- Désignation:Amray Base Universal Holder
- Hauteur:—
- Épaisseur:—
Certains produits peuvent apparaître comme restreints
Pour garantir un passage en caisse fluide et rapide,veuillez-vous connecter à votre compte.Certains articles peuvent apparaître comme restreints simplement parce que vous n'êtes pas connecté.
Si vous n'avez pas de compte, vous pouvez vous inscrire en utilisant notre formulaire d'inscription en ligne (https://www.avantorsciences.com/ca/en/login/register)
Si des restrictions apparaissent toujours après votre connexion, certains produits — comme les produits chimiques ou les dispositifs médicaux — nécessitent des étapes supplémentaires de vérification de compte pour pouvoir passer une commande. Certains articles peuvent également nécessiter une licence spécifique ou une documentation supplémentaire ; la documentation requise sera demandée pour ces articles avant l’expédition.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



