Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Vacuum Ovens, Electron Microscopy Sciences

Vacuum Ovens, Electron Microscopy Sciences

Oven Model 3606, 0.44 cu. ft (12.5 L), 120 V, 8 W x 8 H x 12" D, Dial Thermometer
Catalog # 100501-700
Minority or Woman-Owned Business Enterprise
Vacuum Ovens, Electron Microscopy Sciences
Catalog # 100501-700
Supplier:  
Minority or Woman-Owned Business Enterprise
Vacuum Ovens, Electron Microscopy Sciences
Vacuum Ovens, Electron Microscopy Sciences

Oven Model 3606, 0.44 cu. ft (12.5 L), 120 V, 8 W x 8 H x 12" D, Dial Thermometer

Discontinued
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Easy to clean multipurpose vacuum ovens with two control configurations and display options. Radiant warm wall heating system provides uniformity. Conserves chamber space for drying, curing, vacuum embedding, and plating applications.

  • Operating temperature range from ambient +5 to 220 °C (428 °F)
  • Vacuum level displayed on gauge from 0 to 30" Hg (76.2 cm).
  • 220 °C maximum temperature
  • Exclusive polycarbonate safety shield
  • Two removable aluminum shelves
  • Silicon door gasket
  • 24 months warranty

Model 3606, 3608 and 3618 Vacuum Ovens feature a hydraulic thermostat to control temperature to ±1.5 °C with a uniformity of ±5 °C @ 100 °C; 25" Hg and built-in oven-temperature protection.

Model 3618P Vacuum Ovens feature programmable microprocessor- based P.I.D. temperature control that regulates to within ±0.2 °C with a uniformity of ±2.4 °C @ 100 °C; 25" Hg. The programmable microprocessor- based temperature control on Model 3618P Vacuum Ovens run at a single set point or utilize a 24-step program of ramps and dwells. These vacuum ovens feature independent vacuum and purge needle values.

Model 3606 and 3606-1 have top-mounted independent evacuation and venting vacuum fittings; all other models features front-mounted three-way valve for evacuation, venting, and purging of inert gases (e.g. nitrogen or argon) with vacuum fitting on front of unit.

Specifications
  • Capacité:
    0.44 cu. ft (12.5 L)
  • Désignation:
    Oven Model 3606
  • Interior Dimensions:
    8 W x 8 H x 12" D
  • Electrical:
    120 V
  • Type:
    Dial Thermometer
  • Vacuum range:
    0 to 762 mm Hg
  • Cat. No.:
    100501-700
  • Operating temperature range:
    5 to 200 °C

Certains produits peuvent apparaître comme restreints

Pour garantir un passage en caisse fluide et rapide,veuillez-vous connecter à votre compte.Certains articles peuvent apparaître comme restreints simplement parce que vous n'êtes pas connecté.

Si vous n'avez pas de compte, vous pouvez vous inscrire en utilisant notre formulaire d'inscription en ligne (https://www.avantorsciences.com/ca/en/login/register)

 

Si des restrictions apparaissent toujours après votre connexion, certains produits — comme les produits chimiques ou les dispositifs médicaux — nécessitent des étapes supplémentaires de vérification de compte pour pouvoir passer une commande. Certains articles peuvent également nécessiter une licence spécifique ou une documentation supplémentaire ; la documentation requise sera demandée pour ces articles avant l’expédition.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.