Polyester Printer Labels, Brady
Product Details & Documents
B-461: Self-laminating polyester is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
B-490: Durable polyester markers are designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
B-488: High performance polyester withstands numerous solvents and variable temperatures when applied to various surfaces including stainless steel and polypropylene.
B-498: Vinyl cloth backing offers excellent holding power and offers clean removal and repositioning.
B-424: Paper labels with permanent rubber adhesive provide good contrast and smear resistance for thermal transfer and barcode printing applications.
B-427: Self-laminating vinyl is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
B-430: Clear polyester labels are designed for applications that use barcodes, alphanumeric, graphic symbols and logos and require nameplate-like quality.
B-499: Nylon cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
B-351: Tamper resistant vinyl is designed to fracture easily to show signs of product tampering and to prevent on-piece label removal.
B-423: Permanent polyester is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
B-439: Permanent vinyl is a thermal transfer printable material ideal for applications needing various colors like finished product, rating plates and general-purpose printers.
Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
Specifications
- Pour l'utilisation avec:BMP®71
- Color:Black
- Désignation:Ribbons TT4300SER
- Roll Length:150 ft.
- Width:2"



