Olympic™ Stacking Bins, Metro™
Benstat bin, Blue, 10.5W x 18.8L x 7.6H cm (41/8 x 73/8 x 3")
89207-068
Bins are durable, stackable, and feature high impact strength
- A flat surface on the front of the bin is provided for easy placement of labels and bar codes
- All bins have an open hopper for easy access to contents
- Bins feature a lip on the edge of the rear panel for hanging
Choose from Benstat™ or Bentron™ bins:
Benstat is a static-dissipative polypropylene-based material with a surface resistivity of >105ohms/sq. and <1012ohms/sq. All Benstat bins are blue.
Bentron is a polypropylene-based material with a carbon additive to provide an electrically conductive path through the material. Bentron has a surface resistivity of <105ohms/sq. All Bentron bins are black.
- Color:Blue
- Désignation:Benstat bin
- Dimensions:10.5W x 18.8L x 7.6H cm (41/8 x 73/8 x 3")



