ELGA Deionization Systems
Micromeg deionizer, 200×230×550 mm (7.9×9×21.7"), 90 LPH, 6.5 kg (14.3 lbs.)
Catalog # CA89203-954
Jump to:
Discontinued
Product Details & Documents
ELGA’s range of wall mounted deionization systems produce from 30 to 90 liters per hour of high purity water for a wide range of laboratory and general manufacturing applications.
- Cost-effective
- Easy monitoring
- Built-in meters
- Water Quality: Type II
The deionizers are cost-effective stand-alone systems that provide low to medium volumes of primary or deionized grade water. Water quality is easy to monitor, with built in meters or colour change indicators.
Spécifications
- Débit:90 LPH
- Désignation:Micromeg deionizer
- W×D×H:200×230×550 mm (7.9×9×21.7")
- Weight:6.5 kg (14.3 lbs.)



