ELGA Deionization Systems
Vision 125 deionizer, 92×110×385 mm (3.6×4.3×15.2"), 60 LPH, 2.5 kg (5.5 lbs.)
Catalog # CA89203-950
Jump to:
Discontinued
Product Details & Documents
ELGA’s range of wall mounted deionization systems produce from 30 to 90 liters per hour of high purity water for a wide range of laboratory and general manufacturing applications.
- Cost-effective
- Easy monitoring
- Built-in meters
- Water Quality: Type II
The deionizers are cost-effective stand-alone systems that provide low to medium volumes of primary or deionized grade water. Water quality is easy to monitor, with built in meters or colour change indicators.
Specifications
- Débit:60 LPH
- Désignation:Vision 125 deionizer
- W×D×H:92×110×385 mm (3.6×4.3×15.2")
- Weight:2.5 kg (5.5 lbs.)



