Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
ELGA Deionization Systems

ELGA Deionization Systems

B114 deionizer, 180×152×380 mm (7.1×6×15"), 30 LPH, 2.2 kg (4.9 lbs.)
Catalog # CA89203-948
Supplier:   John Meunier
Supplier #:  B114/A
ELGA Deionization Systems
Catalog # CA89203-948
Supplier:  John Meunier
ELGA Deionization Systems
ELGA Deionization Systems

B114 deionizer, 180×152×380 mm (7.1×6×15"), 30 LPH, 2.2 kg (4.9 lbs.)

Price
$1,380.82
Log in pour la disponibilité
Each
Product Details & Documents

ELGA’s range of wall mounted deionization systems produce from 30 to 90 liters per hour of high purity water for a wide range of laboratory and general manufacturing applications.

  • Cost-effective
  • Easy monitoring
  • Built-in meters
  • Water Quality: Type II

The deionizers are cost-effective stand-alone systems that provide low to medium volumes of primary or deionized grade water. Water quality is easy to monitor, with built in meters or colour change indicators.

Spécifications
  • Débit:
    30 LPH
  • Désignation:
    B114 deionizer
  • W×D×H:
    180×152×380 mm (7.1×6×15")
  • Weight:
    2.2 kg (4.9 lbs.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.