Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Metabolomics Column Kits, MicroSolv | Avantor

Metabolomics Column Kits, MicroSolv

Analytique, 100 Å, 4 µm, 2.10 mm, 100 mm
Catalog # 97039-404
Fournisseur #:  43000-10P-2
Metabolomics Column Kits, MicroSolv
Catalog # 97039-404
Metabolomics Column Kits, MicroSolv
Metabolomics Column Kits, MicroSolv

Analytique, 100 Å, 4 µm, 2.10 mm, 100 mm

Price
$3,241.99
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

Each kit includes one Cogent Bidentate C18™ column and one Cogent Diamond Hydride™ column.

Using these two columns in an LCMS method and the appropriate mass spectrometer, it is easy to create a reliable 'metabolome', which consists of plotting metabolite retention times versus their accurate masses. Using these metabolomes, one can find the differences between sample sets such as healthy cells and diseased cells.

The C18 column is used for the most hydrophobic compounds while the Diamond Hydride™ column is used for all other compounds.

Spécifications
  • Type de colonne:
    Analytique
  • Ø int.:
    2.10 mm
  • Granulométrie:
    4 µm
  • Taille de pore:
    100 Å
  • Longueur:
    100 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.