Sample Vials with Attached Closures, DWK Life Sciences
6.00 ml, 19×40 mm, Clear, Oui, 15-425, Black, 200/case
89201-756
: 60811D-1940
Screw thread sample vials with attached closures manufactured from clear 33 expansion borosilicate glass.
- Closed top black phenolic closures attached
- PTFE-faced white rubber liner or white rubber liner
: Vials are packaged in corrugated trays with partitions and small case quantities.
- Avec bouchon:Oui
- Taille du bouchon:15-425
- Capacité:6.00 ml
- Color:Clear
- Packaging:200/case
- Diameter ×H:19×40 mm
- Cap Color:Black



