Sample Vials with Attached Closures, DWK Life Sciences
2.00 ml, 15×28 mm, Clear, Oui, 13-425, Black, 200/case
Catalog # 89201-752
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 60811D-1528
Sample Vials with Attached Closures, DWK Life Sciences
Catalog # 89201-752
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
Screw thread sample vials with attached closures manufactured from clear 33 expansion borosilicate glass.
- Closed top black phenolic closures attached
- PTFE-faced white rubber liner or white rubber liner
Packaging: Vials are packaged in corrugated trays with partitions and small case quantities.
Spécifications
- Avec bouchon:Oui
- Taille du bouchon:13-425
- Capacité:2.00 ml
- Color:Clear
- Packaging:200/case
- Diameter ×H:15×28 mm
- Cap Color:Black
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



