Sample Vials with Attached Closures, DWK Life Sciences
2.00 ml, 12×35 mm, Clear, Oui, 8-425, Black, 288/case
Catalog # 89201-750
Supplier: DWK Life Sciences (KIMBLE)
: 60811D-12
Sample Vials with Attached Closures, DWK Life Sciences
Catalog # 89201-750
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
Screw thread sample vials with attached closures manufactured from clear 33 expansion borosilicate glass.
- Closed top black phenolic closures attached
- PTFE-faced white rubber liner or white rubber liner
: Vials are packaged in corrugated trays with partitions and small case quantities.
Spécifications
- Avec bouchon:Oui
- Taille du bouchon:8-425
- Capacité:2.00 ml
- Color:Clear
- Packaging:288/case
- Diameter ×H:12×35 mm
- Cap Color:Black



