Sample Vials with Attached Closures, DWK Life Sciences
4.00 ml, 15×45 mm, Clear, Oui, 13-425, Black, 144/case
Catalog # 89201-746
Supplier: DWK Life Sciences (KIMBLE)
: 60811D-10
Sample Vials with Attached Closures, DWK Life Sciences
Catalog # 89201-746
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
Screw thread sample vials with attached closures manufactured from clear 33 expansion borosilicate glass.
- Closed top black phenolic closures attached
- PTFE-faced white rubber liner or white rubber liner
: Vials are packaged in corrugated trays with partitions and small case quantities.
Spécifications
- Avec bouchon:Oui
- Taille du bouchon:13-425
- Capacité:4.00 ml
- Color:Clear
- Packaging:144/case
- Diameter ×H:15×45 mm
- Cap Color:Black



