Sample Vials with Attached Closures, DWK Life Sciences
40.00 ml, 28×95 mm, Clear, Oui, 24-400, Black, 72/case
Catalog # 89201-744
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 60811B-10
Sample Vials with Attached Closures, DWK Life Sciences
Catalog # 89201-744
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
Screw thread sample vials with attached closures manufactured from clear 33 expansion borosilicate glass.
- Closed top black phenolic closures attached
- PTFE-faced white rubber liner or white rubber liner
Packaging: Vials are packaged in corrugated trays with partitions and small case quantities.
Spécifications
- Avec bouchon:Oui
- Taille du bouchon:24-400
- Capacité:40.00 ml
- Color:Clear
- Packaging:72/case
- Diameter ×H:28×95 mm
- Cap Color:Black
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



