KIMBLE® Separatory Funnels, Squibb Type, DWK Life Sciences
Seporatory funnel with 16 stopper, 60 ml, 223 mm
Catalog # KT636030-0060
Supplier: DWK Life Sciences (KIMBLE)
Fournisseur #: 636030-0060
KIMBLE® Separatory Funnels, Squibb Type, DWK Life Sciences
Catalog # KT636030-0060
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
KONTES® Squibb separatory funnels with PTFE stopcock and standard taper joint.
- Plain stem, but may be used with PTFE BEVEL-SEAL™ inlet adapter (Note stem diameter for a proper fit when using this adapter)
- With an 1:5 taper PTFE stopcock plug
- Manufactured from 33 expansion, low extractable borosilicate glass
KT636031-1000 is supplied without a stopper. KIMBLE® separatory funnels, squibb type (KT636030 series) is supplied with a glass stopper.
Certifications: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Documents
Certificates
Recherche par numéro de lotSpécifications
- Capacité:60 ml
- Désignation:Seporatory funnel with 16 stopper
- Hauteur:223 mm



