Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Olympic™ Stacking Bins, Metro™

Olympic™ Stacking Bins, Metro™

Benstat bin, Blue, 10.5W x 18.8L x 7.6H cm (41/8 x 73/8 x 3")
Catalog # CA82002-512
Supplier:   Metropolitan Wire
Supplier #:  SB90743BAS
Olympic™ Stacking Bins, Metro™
Catalog # CA82002-512
Supplier:  Metropolitan Wire
Olympic™ Stacking Bins, Metro™
Olympic™ Stacking Bins, Metro™

Benstat bin, Blue, 10.5W x 18.8L x 7.6H cm (41/8 x 73/8 x 3")

Price
$1,210.55
Log in for availability
Pack of 48
Product Details & Documents

Bins are durable, stackable, and feature high impact strength

  • A flat surface on the front of the bin is provided for easy placement of labels and bar codes
  • All bins have an open hopper for easy access to contents
  • Bins feature a lip on the edge of the rear panel for hanging

Choose from Benstat™ or Bentron™ bins:
Benstat is a static-dissipative polypropylene-based material with a surface resistivity of >105ohms/sq. and <1012ohms/sq. All Benstat bins are blue.
Bentron is a polypropylene-based material with a carbon additive to provide an electrically conductive path through the material. Bentron has a surface resistivity of <105ohms/sq. All Bentron bins are black.

Specifications
  • Color:
    Blue
  • Désignation:
    Benstat bin
  • Dimensions:
    10.5W x 18.8L x 7.6H cm (41/8 x 73/8 x 3")
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.