Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
StoreBox™ Storage Boxes, Simport | Avantor

StoreBox™ Storage Boxes, Simport

StoreBox™ for 1 - 2 ml Tubes, Pink, PS, 51/4×51/4×21/16"
  CA60872-868
Fournisseur #:  T514-2100P
StoreBox™ Storage Boxes, Simport
  CA60872-868
StoreBox™ Storage Boxes, Simport
StoreBox™ Storage Boxes, Simport

StoreBox™ for 1 - 2 ml Tubes, Pink, PS, 51/4×51/4×21/16"

 
$54.61
   
Pack of 4 Case of 24
 

These economical storage boxes are designed to be used at temperatures between –90 and 80 °C. Different models are available to accommodate either 25, 81, or 100 sample tubes.

  • Cover has numbered squares for easy sample identification
  • Two corners of cover and base are cut to prevent misalignment
  • Writing surface provided to identify base and/or cover
  • Vials readily visible through transparent cover
  • Air vents minimize condensation
  • Four pastel colors available for better color coding

A transparent cover allows the user to see the contents of the box. The cover is keyed to the base to prevent misalignment. Printed with a series of squares (numbered), the surface accepts writing with markers, facilitating inventory control.

A unique color coding system uses colored plastic grids to separate the cover from the base on the 25- and 81- place boxes. Those made to accept 100 tubes have a colored base instead of a grid. Vial removal is facilitated by an innovative vial picker supplied with each storage box. Not autoclavable.

 
  • Color:
    Pink
  • Désignation:
    StoreBox™ for 1 - 2 ml Tubes
  • Dimensions:
    51/4×51/4×21/16"
  • Matière:
    PS
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.