Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
StoreBox™ Storage Boxes, Simport | Avantor

StoreBox™ Storage Boxes, Simport

StoreBox™ for 1 - 2 ml Tubes, Blue, PS, 3×3×21/6"
Catalog # CA60872-848
Supplier:   Simport Scientific
Fournisseur #:  T514-225B
StoreBox™ Storage Boxes, Simport
Catalog # CA60872-848
Supplier:  Simport Scientific
StoreBox™ Storage Boxes, Simport
StoreBox™ Storage Boxes, Simport

StoreBox™ for 1 - 2 ml Tubes, Blue, PS, 3×3×21/6"

Price
$78.09
Log in pour la disponibilité
Pack of 8 Case of 48
Product Details & Documents

These economical storage boxes are designed to be used at temperatures between –90 and 80 °C. Different models are available to accommodate either 25, 81, or 100 sample tubes.

  • Cover has numbered squares for easy sample identification
  • Two corners of cover and base are cut to prevent misalignment
  • Writing surface provided to identify base and/or cover
  • Vials readily visible through transparent cover
  • Air vents minimize condensation
  • Four pastel colors available for better color coding

A transparent cover allows the user to see the contents of the box. The cover is keyed to the base to prevent misalignment. Printed with a series of squares (numbered), the surface accepts writing with markers, facilitating inventory control.

A unique color coding system uses colored plastic grids to separate the cover from the base on the 25- and 81- place boxes. Those made to accept 100 tubes have a colored base instead of a grid. Vial removal is facilitated by an innovative vial picker supplied with each storage box. Not autoclavable.

Spécifications
  • Color:
    Blue
  • Désignation:
    StoreBox™ for 1 - 2 ml Tubes
  • Dimensions:
    3×3×21/6"
  • Matière:
    PS
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.