VWR® Micro Cover Glasses, Rectangular
Cover glasses, rectangular, 60×24 mm, #1.5
Jump to:
Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
Product Details & Documents
These micro cover glasses are made from the best quality glass, and each set of numbered slides is uniform in size and thickness.
- Quality glass construction
- Uniform sizes
- Two-slide thickness options available
The No. 1 slides are 0.13 to 0.17 mm in thickness. The No. 1¹/₂ slides are 0.16 to 0.19 mm in thickness.
: Slides are packed 1 oz. per box.
Certificates
Recherche par numéro de lotSpécifications
- Numbering:#1.5
- Désignation:Cover glasses, rectangular
- L×l:60×24 mm