Evolution One™ Latex Gloves, Microflex®, Ansell
XL, Natural, 25.4 cm (10")
: EV-2050-XL
These ambidextrous latex gloves have added coating that provides super antisticking properties.
- Ambidextrous
- Interior polymer coating for superior antisticking properties in all conditions
- Fully textured, beaded cuff, powder-free
- Thickness: 8.7 mil (finger)
These gloves have an interior polymer coating that provides superior antisticking properties, resulting in highly effective donning in wet, damp, or dry conditions.
: This product contains natural rubber latex which may cause allergic reactions. Safe use of this glove by or on latex-sensitized individuals has not been established.
- Glove Color:Natural
- Taille du gant:XL
- Longueur:25.4 cm (10")
- Powdered/Powder-free:Powder-free
- Palm thickness:6.7 mil
- Cat. No.:CA32916-538
- Cuff thickness:4.7 mil
- Disposable / reusable:Disposable
- Ambidextrous/Hand-specific:Ambidextrous
- Latex/Latex-free:Latex
- Finger thickness:8.7 mil



