Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Temperature Probes | Avantor

Temperature Probes

Pt1000 temperature probe, Stainless steel 316, 4 mm, 130 mm, 1.2 m, Banana, 4 mm, ±0.15 °C (from –30...+100 °C)
Catalog # CA11278-746
Supplier:   Mettler Toledo
Fournisseur #:  51300165
Temperature Probes
Catalog # CA11278-746
Supplier:  Mettler Toledo
Temperature Probes
Temperature Probes

Pt1000 temperature probe, Stainless steel 316, 4 mm, 130 mm, 1.2 m, Banana, 4 mm, ±0.15 °C (from –30...+100 °C)

Price
$700.00
Log in pour la disponibilité
Each
Product Details & Documents

These sensing elements are housed in glass or tubular stainless steel and are designed for connection to METTLER TOLEDO pH meters.

  • Glass or stainless steel housing
  • Lead wires isolated from outer probe

Probes have a maximum operating temperature of 150 °C (302 °F) and are constructed with the sensing elements and lead wires electrically isolated from the outer probe surface for maximum safety.

Ordering information: Probes are part of the InLab® product line and are supplied with quality certificate.

Spécifications
  • Ø:
    4 mm
  • Désignation:
    Pt1000 temperature probe
  • Longueur:
    130 mm
  • Matière:
    Stainless steel 316
  • Cable Length:
    1.2 m
  • Accuracy:
    ±0.15 °C (from –30...+100 °C)
  • Connecteur:
    Banana, 4 mm