Temperature Probes
NTC 30K temperature probe, Stainless steel 316, 4 mm, 130 mm, 1.2 m, RCA (cinch), ±0.20 °C (from –30...+100 °C)
Catalog # CA11278-744
Supplier: Mettler Toledo
Fournisseur #: 51300164
Jump to:
Product Details & Documents
These sensing elements are housed in glass or tubular stainless steel and are designed for connection to METTLER TOLEDO pH meters.
- Glass or stainless steel housing
- Lead wires isolated from outer probe
Probes have a maximum operating temperature of 150 °C (302 °F) and are constructed with the sensing elements and lead wires electrically isolated from the outer probe surface for maximum safety.
Ordering information: Probes are part of the InLab® product line and are supplied with quality certificate.
Spécifications
- Ø:4 mm
- Désignation:NTC 30K temperature probe
- Longueur:130 mm
- Matière:Stainless steel 316
- Cable Length:1.2 m
- Accuracy:±0.20 °C (from –30...+100 °C)
- Connecteur:RCA (cinch)
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



