Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

BBL™ Saline, Normal, BD

BBL™ saline, normal, 100×5 ml, Size K
  CA-90001-538
 :   BD
 :  221819
BBL™ Saline, Normal, BD
  CA-90001-538
 :  BD
 :  
BBL™ Saline, Normal, BD

BBL™ saline, normal, 100×5 ml, Size K

 :  
 
313,00 $
   
Pack of 100 (5ml)
 
 

Normal saline is used in procedures that require the use of an isotonic diluent.

  • Ready to use
  • Provide ensured cell integrity
  • Used with a vast array of procedures

An isotonic diluent may be used for dilution of bacterial cells to provide a concentration suitable for microscopic observation, determination of cell numbers, analysis for genetic or metabolic properties, washing cells preparatory to study, or preparation of standardized inocula.

 

 

  • Désignation:
    BBL™ saline, normal
  • Taille:
    100×5 ml
  • Tube Size:
    Size K

 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.