Universal Pipet Tips, Neptune™
These universal pipette tips are made from virgin polypropylene.
- Autoclavable
- Good sustainability
- Superior stability, firm placement
- Maximum space saving design
Eco-friendly empty pipette tips trays are manufactured from recycled polypropylene. When combined with ESP™ reload systems, these tip trays reduce plastic waste by up to 90%.
The thin wall design ensures an optimal seal and easy ejection with industry leading pipettors. Eco-friendly racks are made from recycled polypropylene and feature a unique compact packaging configuration that reduces the carbon footprint.
: Certified free of RNase, DNase, pyrogens, and PCR Inhibitors. Manufactured under stringent controls in an ISO 9001 certified facility. Each and every lot is tested for accuracy and precision, ensuring superior quality and compatibility. All raw materials are controlled.
: Bulk orders are packaged 1000 tips per bag. Rack & Stack packaging contains five inserts of 192 tips.
- Volume:300 µl
- Tip Color:Clear
- Packed:Bulk
- Tip Style:Universal Fit Tips
- Cat. No.:89140-878
- Environmental certification:FSC-STD-40-004 V3-1 and FSC-C154485; Bulk tips reduce plastic waste by 95%
- Environmentally Preferable:Waste Reducing|Sustainable Packaging



