Quiltec® I Wipers, Contec®
Product Details & Documents
Quiltec® I Wipes offer the highest sorptive capacity of any sealed edge wipe available. They are manufactured using two layers of knitted polyester fabric that are laminated together to form a stronger, more adsorbent wipe. Additional fluid is captured within the quilted pockets between the fabric layers, increasing the sorbent capacity. Quiltec® I have more than twice the adsorbent capacity of a single-layer wipe.
- Extremely low in both particles and fibers, reducing possibility of contamination
- Strong fabric is abrasion and chemical resistant
- Excellent sorbency with solvents
These wipes have laser-cut, heat-sealed edges which reduce the number of releasable particles and fibers. They are laundered and packed in a class 4 cleanroom. Sterile Quiltec® wipes are sterilized via gamma irradiation, and a certificate of sterility is provided with each shipment.
Certifications: Recommended for ISO Class 3-5 environments.
Specifications
- Sterility:Non sterile
- Désignation:Quiltec® I wipes, bulk
- Matière:Polyester
- Packaging:100/Bag, 5 Bags/Case
- W×L:30.5×30.5 cm (12×12")
- Cat. No.:89074-012
- Extractables:0.0028 g/m² using deionized water, 0.0156 g/m² using isopropyl alcohol
- Particle generation (>=0,5 µm):6.5×10⁶/m²
- Absorbency - extrinsic:766 ml/m²
- Absorbency - intrinsic:3.19 ml/g
- Ions - chloride:1.145 ppm
- Absorbency rate:<1 s
- Basis weight:240 g/m²
- Ions - sodium:0.696 ppm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



