Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
OPTI-SOLV® Micro Filters | Avantor

OPTI-SOLV® Micro Filters

OPTI-SOLV® Direct connect micro filter, 10.0 µm
Catalog # 89042-064
Supplier:   Optimize
Fournisseur #:  10-04-03707
OPTI-SOLV® Micro Filters
Catalog # 89042-064
Supplier:  Optimize
OPTI-SOLV® Micro Filters
OPTI-SOLV® Micro Filters

OPTI-SOLV® Direct connect micro filter, 10.0 µm

Price
$1,191.94
Log in pour la disponibilité
Pack of 5
Product Details & Documents

For volume critical filtering needs, optimize offers the OPTI-SOLV micro filter.

  • Hand-tight no tools required
  • Rated to 6000 psi
  • Designed to filter out particles to extend column life
  • Perfect Zero-Dead-Volume connections every time
  • Floating stem automatically adjusts to any depth port

Based on the design that made the mini filter successful, the micro filter cuts the internal volume to less than 200 nl while retaining the ease of use and functionality of the mini filter. The micro filter is designed to be used in today's low volume, high sensitivity chromatographic applications as a last line of defense against debris. As with all optimize column protection products, the OPTI-SOLV micro filter features a zero-dead volume connection utilizing patented floating stem (auto-adjusting) technology. Perfect zero-dead-volume connections are obtained every time with the patented automatic tube stop depth adjustment. The efficient design requires no holder and threads directly into any 10-32 port. The OPTI-SOLV mini, micro and nano filters are easy to use and perform exceptionally well for volume-critical applications.

Delivery information: Includes five disposable cartridges.

Spécifications
  • Porosité:
    10.0 µm
  • Désignation:
    OPTI-SOLV® Direct connect micro filter
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.