Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Solid Epoxy Flat Work Surfaces, Labconco® | Avantor

Solid Epoxy Flat Work Surfaces, Labconco®

Solid Epoxy Flat Work Surface, 30" Wide Base Cabinets, 2½ ft., 86 lbs.
Catalog # 82001-230
Supplier:   Labconco
Fournisseur #:  4882806
Solid Epoxy Flat Work Surfaces, Labconco®
Catalog # 82001-230
Supplier:  Labconco
Solid Epoxy Flat Work Surfaces, Labconco®

Solid Epoxy Flat Work Surface, 30" Wide Base Cabinets, 2½ ft., 86 lbs.

Price
$2,080.00
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

Combine with a base stand or cabinet to support Fiberglass 30 and Basic™ Labconco® laboratory hoods.

  • For Use with Base Stands and Cabinets
  • Designed to Support Fiberglass 30 and Basic Labconco Laboratory Hoods
  • Black Surfaces
  • Depth: 76.2 cm (30")
  • Thickness: 3.2 cm (1¼")

Surfaces are black.

Spécifications
  • Désignation:
    Solid Epoxy Flat Work Surface
  • Shipping Weight:
    86 lbs.
  • For Use With:
    30" Wide Base Cabinets
  • Width:
    2½ ft.