Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Quiltec® I Wipers, Contec® | Avantor

Quiltec® I Wipers, Contec®

Quiltec® I wipes, flat stacked, Polyester, Non sterile, 50/Bag, 10 Bags/Case, 30.5×30.5 cm (12×12")
Catalog # 68310-222
Small Business Enterprise
Supplier:   Contec
Fournisseur #:  QT1-1212
Quiltec® I Wipers, Contec®
Catalog # 68310-222
Supplier:  Contec
Small Business Enterprise
Quiltec® I Wipers, Contec®
Quiltec® I Wipers, Contec®

Quiltec® I wipes, flat stacked, Polyester, Non sterile, 50/Bag, 10 Bags/Case, 30.5×30.5 cm (12×12")

Price
217,58 $
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Pack of 100 Case of 500
Product Details & Documents

Quiltec® I Wipes offer the highest sorptive capacity of any sealed edge wipe available. They are manufactured using two layers of knitted polyester fabric that are laminated together to form a stronger, more adsorbent wipe. Additional fluid is captured within the quilted pockets between the fabric layers, increasing the sorbent capacity. Quiltec® I have more than twice the adsorbent capacity of a single-layer wipe.

  • Extremely low in both particles and fibers, reducing possibility of contamination
  • Strong fabric is abrasion and chemical resistant
  • Excellent sorbency with solvents

These wipes have laser-cut, heat-sealed edges which reduce the number of releasable particles and fibers. They are laundered and packed in a class 4 cleanroom. Sterile Quiltec® wipes are sterilized via gamma irradiation, and a certificate of sterility is provided with each shipment.

Certifications: Recommended for ISO Class 3-5 environments.

Spécifications
  • Sterility:
    Non sterile
  • Désignation:
    Quiltec® I wipes, flat stacked
  • Matière:
    Polyester
  • Packaging:
    50/Bag, 10 Bags/Case
  • W×L:
    30.5×30.5 cm (12×12")
  • Extractables:
    0.0028 g/m² using deionized water, 0.0156 g/m² using isopropyl alcohol
  • Cat. No.:
    68310-222
  • Particle generation (>=0,5 µm):
    6.5×10⁶/m²
  • Absorbency - extrinsic:
    766 ml/m²
  • Absorbency - intrinsic:
    3.19 ml/g
  • Ions - chloride:
    1.145 ppm
  • Absorbency rate:
    <1 s
  • Basis weight:
    240 g/m²
  • Ions - sodium:
    0.696 ppm