13-425 Screw-Thread Vials
Product 97055-388 is similar to 66030-386 but manufacturer and specifications may vary.
Product 97055-384 is similar to 66030-386 but manufacturer and specifications may vary.
Product 46610-739A is similar to 66030-386 but manufacturer and specifications may vary.
These 4 ml, 15×45 mm vials feature a 13-425 thread finish.
Thermo Scientific National unassembled 4 ml screw thread vial convenience kits include 100 vials and 100 caps with pre-assembled septa.
These vials are made of borosilicate glass material.
All items remain handy and dust-free. Caps with pre-inserted septa are not attached to vials; packaged in polybags.
- Avec bouchon:Non
- Capacité:4.00 ml
- Color:Amber
- Désignation:Vial with ID patch
- Matière:Glass
- Diameter ×H:15×45 mm
- Bottom Style:Flat bottom
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



