13-425 Screw-Thread Vials
Vial, 4.00 ml, Flat bottom, 15×45 mm, Glass, Amber, Non
66030-384
These 4 ml, 15×45 mm vials feature a 13-425 thread finish.
Thermo Scientific National unassembled 4 ml screw thread vial convenience kits include 100 vials and 100 caps with pre-assembled septa.
These vials are made of borosilicate glass material.
All items remain handy and dust-free. Caps with pre-inserted septa are not attached to vials; packaged in polybags.
- Avec bouchon:Non
- Capacité:4.00 ml
- Color:Amber
- Désignation:Vial
- Matière:Glass
- Diameter ×H:15×45 mm
- Bottom Style:Flat bottom



