VWR® Screw-Thread Vials, 4 ml
Screw-Thread Vials, 4.00 ml, 15×45 mm, Clear, Non
66010-562
Supplier #: VW60810-1545
Designed for use with Waters® WISP® (48-position) and Shimadzu™ autosamplers.
- 13-425 thread finish
- ID vials feature write-on patch with graduation for convenient sample identification
- Superior quality borosilicate glass
Caps have a central hole measuring 8.5 mm and a septa, ND13.
- Avec bouchon:Non
- Capacité:4.00 ml
- Color:Clear
- Désignation:Screw-Thread Vials
- Diameter ×H:15×45 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



