Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Flatbed Recorders, Carl tex

Flatbed Recorders, Carl tex

Dual- Channel Pen Recorder with remote
Catalog # 55428-692
Supplier:   Kipp & Zonen
Supplier #:  BD12E
Flatbed Recorders, Carl tex
Catalog # 55428-692
Supplier:  Kipp & Zonen
Flatbed Recorders, Carl tex
Flatbed Recorders, Carl tex

Dual- Channel Pen Recorder with remote

Price
$13,203.60
Log in for availability
Each
Product Details & Documents

These flatbed recorders are ideal for use in research, development, and production as well as in service and education.

  • Home function allows multiple overlay recording
  • Grid function allows recording at consistent points and fast, easy separation of consecutive recordings
  • Penholder has excellent grip and simplifies the exchange of pens.

Recorders feature push button electric pen lift and remote control 15-pin RS-232-C serial connector. Use connector to incorporate recorder into an integrated analysis system and allow access to in-trace event marketing. Lift and depress pens easily with push-button pen lift.

Electric design allows recording on one or two channels with a user-selectable left and right zero position. Serial data RS-232-C outputs available for both channels.

The single-channel version BD11E and dual-channel version BD12E have different inputs with constant impedance over all input ranges that allow for accurate measurements from almost any source. The high sensitivity (up to 400mV full scale) and gilded input contacts allow even very low voltages to be measured accurately. The high-speed servo system records signals up to 5Hz and the sixth order 14Hz low pass filter eliminates the 50/60Hz noise completely.

Paper length: 25 m

Dead zone: Greater than 0.2% FSD
Inaccuracy timebase: Better than ±50 ppm
Non-linearity: Greater than 0.3% FSD
Span accuracy: Better than 0.3% FSD
Step size: 0.05 mm

Ordering information: Complete with manual, power cord, fuses, chart roll, and one pen per channel. For additional optional accessories, contact your Avantor sales representative.

Specifications
  • Désignation:
    Dual- Channel Pen Recorder with remote
  • Speed setting:
    0.1, 0.2, 0.5, 1, 2, 5, 10, 20 mm/min or mm/sec
  • Cat. No.:
    55428-692
  • Dimensions:
    38W x 29D x 9H cm (15 x 117/16 x 39/16")
  • Electrical:
    42 VDC/30 VAC (personal safety limits)
  • Weight:
    3.5 kg including roll of chart paper
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Chart Paper
    Chart Paper
    55427-605
    Log in for availability
    Pack of 10 - $558.35

Product Information

  • Catalog #
    Availability
    Price
  • Red Replacement Pen for Channel I
    Red Replacement Pen for Channel I
    55427-707
    Log in for availability
    Pack of 6 - $137.36

Product Information

  • Catalog #
    Availability
    Price
  • Blue Replacement Pen for Channel I
    Blue Replacement Pen for Channel I
    55427-730
    Log in for availability
    Pack of 6 - $137.36

Product Information

  • Catalog #
    Availability
    Price
  • Green Replacement Pen for Channel I
    Green Replacement Pen for Channel I
    55427-762
    Log in for availability
    Pack of 6 - $138.77

Product Information

  • Catalog #
    Availability
    Price
  • Black Replacement Pen for Channel II
    Black Replacement Pen for Channel II
    55427-867
    Log in for availability
    Pack of 6 - $137.36

Product Information

  • Catalog #
    Availability
    Price
  • Black Replacement Pen for Channel I
    Black Replacement Pen for Channel I
    55427-795
    Log in for availability
    Pack of 6 - $138.14

Product Information

  • Catalog #
    Availability
    Price
  • Red Replacement Pen for Channel II (only for Y'-axis)
    Red Replacement Pen for Channel II (only for Y'-axis)
    55427-864
    Log in for availability
    Pack of 6 - $138.77

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.